2 x 1-1/2 x 1 in. Plastic PEX Expansion Tee
ProPEX® 2 x 1-1/2 x 1 in. Plastic PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 720-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects Uponor AquaPEX or Wirsbo hePEX pipe
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Features the ProPEX connection on both ends
- Made from engineered polymer for strong performance and corrosion resistance
- Requires ProPEX tool and ProPEX rings (sold separately)
Specifications
- ASTM:
- ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- UL 1821