Truflow Manifold Accessories 5 Loop
ProPEX® Truflow Manifold Accessories 5 Loop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 336-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
- Manifold has a 1" copper sweat fitting adapter supply connection
- All outlets are configured with 1/2" ProPEX® connections
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F877
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Outlet Quantity:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov