ProPEX®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1760-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounting Bracket for 5 ?8" to 1" Water Meters
- ProPEX LF brass water meter valves provide a straight or 90-degree connection to water meters for 3/4" and 1" Uponor AquaPEX tubing
- They are sold as a kit containing the valve along with a gasket and two swivel nuts (EP nuts for plastic meters and metal nuts for metal meters)
Documents
Specifications
- Brand Model Compatibility:
- 5/8 in - 1 in Water Meters
- Coating:
- Galvanized
- Collection:
- ProPEX®
- Height:
- 1-3/4 in
- Length:
- 11 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Mounting Bracket
- Weight:
- 0.88 lb