This product requires certification to purchase.

1/2 in. Brass PEX Expansion x Polybutylene Connection Coupling

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Polybutylene Connection Coupling

  • Fast #
  • Part #ULF4585050
  • Item #3916452
  • Manufacturer Part #LF4585050
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Polybutylene Connection Coupling

  • Fast #
  • Part #ULF4585050
  • Item #3916452
  • Manufacturer Part #LF4585050
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 23100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Transitions polybutylene tubing to AquaPEX® tubing
  • Does not include crimp ring for the PB side of the coupling
  • Approved for use in hot and cold domestic potable water systems
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1960
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Polybutylene Connection
End Connections:
PEX Expansion x Polybutylene Connection
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/100 in
Material:
Brass
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov