ProPEX®
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 5600-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uponor ProPEX® Lead-free (LF) Brass Ice Maker Valve connects 1?2" Uponor AquaPEX® tubing to 1?4" O.D. compression with quarter-turn and shut-off capability
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Residential
- CSA Certified:
- CSA B125, CSA B137.5
- Collection:
- ProPEX®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Compression
- End Connections:
- PEX Expansion x Compression
- Height:
- 2-73/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/250 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF-61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/2 in
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Ice Maker Valve