This product requires certification to purchase.

You last purchased this on
 
Uponor

ProPEX®

  • Fast #
  • Part #UQ4375075
  • Item #2370363
  • Manufacturer Part #Q4375075
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX®

  • Fast #
  • Part #UQ4375075
  • Item #2370363
  • Manufacturer Part #Q4375075
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2400
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
F1960
End Connection 2:
Sweat
End Connections:
F1960 x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov