This product requires certification to purchase.

5/8 in. Plastic PEX Expansion Ring with Stop

You last purchased this on
 
Uponor

ProPEX® 5/8 in. Plastic PEX Expansion Ring with Stop

  • Fast #
  • Part #UQ4690625
  • Item #4665841
  • Manufacturer Part #Q4690625
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 5/8 in. Plastic PEX Expansion Ring with Stop

  • Fast #
  • Part #UQ4690625
  • Item #4665841
  • Manufacturer Part #Q4690625
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 24000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Required to make a ProPEX® connection
  • Leading edge chamfer and an integral stop edge to further simplify the use of ProPEX® fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5, CSA B214
Clean Bagged:
No
Collection:
ProPEX®
FM Approved:
No
Fits Pipe Size:
5/8 in
Fitting Type:
PEX Ring
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Width:
1-3/8 in