1-1/2 in. Plastic PEX Expansion Ring with Stop
ProPEX® 1-1/2 in. Plastic PEX Expansion Ring with Stop
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 175 Pallet: 4200-
Pick Up: 0 Available in Wichita, KS - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Required to make a proper ProPEX connection
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Features a leading-edge chamfer and stop edge for easy installation
- PEX-a manufacturing method
- Requires ProPEX tool (sold separately)
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5, CSA B214
- Clean Bagged:
- No
- Collection:
- ProPEX®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Width:
- 1-35/40 in