ProPEX®
Frequently Purchased Together
Product Details
Product Details
- Directly connects Uponor pex to water service meters
- Durable, reliable ProPEX connection fitting system
- Includes NPSM swivel connections found on all water meters sized 5/8" to 1"
- Use Uponor ProPEX® lead-free (LF) brass water meter service valves in all commercial submetering and residential water service inlets, outlets or both
- The valves allow for a direct ASTM F1960 connection to water meters sized 5?8" to 1"
- Valve is sized for 3?4" or 1" Uponor AquaPEX® tubing
- Product handle material is stainless steel
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-708
- Application:
- Commercial, Residential, Water
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- NPSM
- End Connections:
- Barbed x NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Increasing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM, Polypropylene
- NSF:
- NSF 14, NSF 359, NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Waterworks Application:
- Water
- Weight:
- 0.76 lb