This product requires certification to purchase.

3/4 x 1 in. Brass Elbow Water Meter Fitting

You last purchased this on
 
Uponor

ProPEX® 3/4 x 1 in. Brass Elbow Water Meter Fitting

  • Fast #
  • Part #UWS4820751
  • Item #7252507
  • Manufacturer Part #WS4820751
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 1 in. Brass Elbow Water Meter Fitting

  • Fast #
  • Part #UWS4820751
  • Item #7252507
  • Manufacturer Part #WS4820751
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Directly connects Uponor PEX to water service meters
  • Durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 5/8" to 1"
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-16, ASTM B-16M, ASTM B-283, ASTM B-283M, ASTM F-1960, ASTM F-877
Application:
Residential
Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
NPSM
End Connections:
Barbed x NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Rubber
Material Type:
EPDM, Polypropylene
NSF:
NSF 14, NSF 359, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Metering Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Waterworks Application:
Water
Weight:
0.84 lb