This product requires certification to purchase.

1 x 1-1/4 in. Brass Straight Water Meter Fitting

You last purchased this on
 
Uponor

ProPEX® 1 x 1-1/4 in. Brass Straight Water Meter Fitting

  • Fast #
  • Part #UWS4821000
  • Item #7252502
  • Manufacturer Part #WS4821000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 1-1/4 in. Brass Straight Water Meter Fitting

  • Fast #
  • Part #UWS4821000
  • Item #7252502
  • Manufacturer Part #WS4821000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Directly connects Uponor pex to water service meters
  • Durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 5/8" to 1"
  • Use Uponor ProPEX® lead-free (LF) brass water meter service valves in all commercial submetering and residential water service inlets, outlets or both
  • The valves allow for a direct ASTM F1960 connection to water meters sized 5?8" to 1"
  • Valve is sized for 3?4" or 1" Uponor AquaPEX® tubing
  • Product handle material is stainless steel
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-708
Application:
Commercial, Residential, Water
Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
NPSM
End Connections:
Barbed x NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Fitting Type:
Increasing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal, Plastic, Rubber, Stainless Steel
Material Type:
EPDM, Polypropylene
NSF:
NSF 14, NSF 359, NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Water Meter Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Waterworks Application:
Water
Weight:
1.22 lb