This product requires certification to purchase.

48 x 5/16 in. Return Panel

You last purchased this on
 
Uponor

Quik Trak® 48 x 5/16 in. Return Panel

  • Fast #
  • Part #UA5060702
  • Item #1357144
  • Manufacturer Part #A5060702
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Quik Trak® 48 x 5/16 in. Return Panel

  • Fast #
  • Part #UA5060702
  • Item #1357144
  • Manufacturer Part #A5060702
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 10 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 1/2" plywood panels are attached to an aluminum heat transfer sheet
  • U-shaped groove to complete tubing turns
  • For use with Uponor 5/16" Wirsbo hePEX™ tubing only
  • Requires Certification

Specifications

Collection:
Quik Trak®
Depth:
1/2 in
Length:
48 in
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
7 in