7 x 12 in. Combo Access Panel 6 Run with Single Access
Quik Trak® 7 x 12 in. Combo Access Panel 6 Run with Single Access
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2256-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 1/2" plywood panels are attached to an aluminum heat transfer sheet
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Massachusetts compliant
- For use with Uponor 5/16" Wirsbo hePEX™ tubing only
Specifications
- Collection:
- Quik Trak®
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 7 in