R20 in. NPT Converstion Nipple
R20 in. NPT Converstion Nipple
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with compression fittings to adapt to male national pipe thread (MNPT) in hydronic heating applications
- Use QS-style conversion nipple and the appropriate fitting connect 5/16", 3/8", 1/2", 5/8", or 3/4" Uponor tubing to 1/2", 3/4" and 1" NPT
- R20 thread size
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- R20 x 1/2 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov