This product requires certification to purchase.

Recessed Escutcheon 2 Piece for Uponor North America Q74900WH Recessed Pendent Sprinkler

You last purchased this on
 
Uponor

Recessed Escutcheon 2 Piece for Uponor North America Q74900WH Recessed Pendent Sprinkler

Brand image
You last purchased this on
 
Uponor

Recessed Escutcheon 2 Piece for Uponor North America Q74900WH Recessed Pendent Sprinkler

  • Fast #
  • Part #UQ71850LW
  • Item #4321487
  • Manufacturer Part #Q71850LW
5 out of 5 Customer Rating

X Points
$7.90
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uponor recessed escutcheons provide a finished appearance
  • They come complete with a tension collar
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Q74900WH
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Recessed Fire Sprinkler Escutcheon
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No


Call for Pricing
Call for Pricing