Recessed Pendent for Uponor North America LF74900WH Fire Sprinkler
Recessed Pendent for Uponor North America LF74900WH Fire Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1125-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Recessed sprinkler wrenches quickly and easily allow access to service LF recessed pendent and LF recessed horizontal sidewall sprinklers in fire safety applications
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- Uponor North America LF74900WH Fire Sprinkler
- Lead Law Compliant:
- Yes
- Number of Tools Included:
- 1
- Tool Type:
- Recessed
- WrenchType:
- Sprinkler