Controller (X-265) with Antenna (A-265)
Smatrix Controller (X-265) with Antenna (A-265)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home
- Eliminates low-voltage thermostat wiring to provide contractors with greater installation efficiencies
- Communication distances up to 98 ft. (30 m) away from the wireless thermostats
- Operates up to six (6) thermostats and eight (8) actuators; optional expansion module (sold separately) adds an additional six (6) thermostats and six (6) actuators
- Features Integrated Dynamic Energy Management functions, such as autobalancing
- ECO mode provides lower indoor temperature in heating mode or increased indoor temperature in cooling mode; activates in all rooms at once using a dry contact
- Includes heating outputs for boiler and pump operation, general purpose input (GPI) for heating/cooling switch over, and valve and pump exercise
- Designed for modular installation (individual parts, including transformer, controller, expansion module, and end cap, easily snap together)
- Complete system consists of a controller, an antenna, an optional expansion module (sold separately), digital thermostats (sold separately), mini sensors (sold separately), actuators (sold separately), and wireless relays (sold separately)
- Package includes Smatrix Pulse Controller with Antenna, power supply/transformer (part number A3850050), DIN rail, mounting hardware, end cap, and 115V plug-in power cord
Specifications
- Application:
- Residential, Commercial
- Collection:
- Smatrix
- Depth:
- 2-17/100 in
- Height:
- 4-33/100 in
- Length:
- 13-27/100 in
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Width:
- 13-27/100 in