This product requires certification to purchase.

Spacer Ring for Uponor North America A3023522 Thermal Actuator

Uponor

Spacer Ring for Uponor North America A3023522 Thermal Actuator

  • Fast #
  • Part #UA3019900
  • Item #4146251
  • Manufacturer Part #A3019900
5 out of 5 Customer Rating
Brand image
Uponor

Spacer Ring for Uponor North America A3023522 Thermal Actuator

  • Fast #
  • Part #UA3019900
  • Item #4146251
  • Manufacturer Part #A3019900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spacer ring for VA33 actuator
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

Brand Model Compatibility:
Uponor North America A3023522 Thermal Actuator
Color Finish Name:
Grey
Depth:
1-101/200 in
Length:
1-101/200 in
Material:
Plastic
Product Type:
Actuator Spacer Ring
UPC:
673372275477
Width:
33/50 in