1 in. R32 Manifold Brass Bushing
TruFLOW™ 1 in. R32 Manifold Brass Bushing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 6600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manifold adapter for 1" and 1-1/4" Brass and TruFLOW™ manifolds transitions the R32 manifold union nut to PEX or MultiCor® tubing with QS-style fittings
- R32 fitting size
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- R32 x 1 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov