Aluminum & Brass TruFlow Manifold Loop THERM
TruFLOW™ Aluminum & Brass TruFlow Manifold Loop THERM
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 2080-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features R20 thread size
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- 4 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Documents
Specifications
- Collection:
- TruFLOW™
- Material:
- Aluminum, Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov