This product requires certification to purchase.

Manifold Assembly 10 Outlets

You last purchased this on
 
Uponor

TruFLOW™ Manifold Assembly 10 Outlets

  • Fast #
  • Part #UA2611000
  • Item #1895650
  • Manufacturer Part #A2611000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

TruFLOW™ Manifold Assembly 10 Outlets

  • Fast #
  • Part #UA2611000
  • Item #1895650
  • Manufacturer Part #A2611000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 26
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • TruFlow™ manifold without flow/temperature meters come fully assembles ready for installation
  • TruFlow™ balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
  • Compatible with PEX-aluminum and PEX compression
  • R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Flow Rate:
21 gpm
Length:
12.60 in
Material:
Brass
Maximum Temperature:
194
Outlet Quantity:
10
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov