This product requires certification to purchase.

5 in. Heat and Cool Thermostat

You last purchased this on
 
Uponor

5 in. Heat and Cool Thermostat

  • Fast #
  • Part #UA3030102
  • Item #1565007
  • Manufacturer Part #A3030102
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

5 in. Heat and Cool Thermostat

  • Fast #
  • Part #UA3030102
  • Item #1565007
  • Manufacturer Part #A3030102
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features built-in software that provides the ultimate control that standard thermostats
  • Single stage (heat/cool), to be vertically mounted and a push-button user interface
  • Long life heating elements
  • 4 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Documents


Specifications

Height:
5 in
Length:
2-18/25 in
Width:
2-7/10 in