This product requires certification to purchase.

You last purchased this on
 
Uponor

  • Fast #
  • Part #UA3030524
  • Item #5161031
  • Manufacturer Part #A3030524
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

  • Fast #
  • Part #UA3030524
  • Item #5161031
  • Manufacturer Part #A3030524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 1500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slow-opening thermal actuator that provides individual loop flow control on a multi-zoned manifold
  • Mounts directly to Uponor stainless-steel manifolds
  • Connects to the Uponor climate control zoning system base unit
  • Requires Certification

Specifications

AMP:
0.083
Actuator Type:
Thermal
Depth:
1-14/25 in
Height:
2-1/2 in
Pressure - Maximum:
45 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24V
Width:
1-14/25 in