This product requires certification to purchase.

Digital Thermostat (T-169)

You last purchased this on
 
Uponor

Digital Thermostat (T-169)

  • Fast #
  • Part #UA3800169
  • Item #10084222
  • Manufacturer Part #A3800169
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Digital Thermostat (T-169)

  • Fast #
  • Part #UA3800169
  • Item #10084222
  • Manufacturer Part #A3800169
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180 Pallet: 2880
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital sensor for Smatrix Pulse, the newest dimension of smart home technology that offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home
  • No low-voltage wiring required for thermostats to allow faster installs and greater productivity
  • Communication distances up to 98 ft. (30 m) away from the controller
  • Operative sensor for increased comfort
  • Displays current room temperature, set temperature, or relative humidity
  • Displays Fahrenheit or Celsius with 41 – 95°F (5 – 35°C) setpoint range
  • Enhanced room temperature control with use of optional floor sensor
  • Switch between Comfort and ECO modes with scheduling (requires Smatrix Pulse app)
  • Package includes Digital Thermostat (T-169), wall bracket, adhesive tape, CR2023 3V battery, and mounting hardware for wall bracket
  • Complete Smatrix Pulse system includes a controller, an optional communication module, an optional antenna, an optional expansion module, digital thermostats, mini sensors, actuators, and wireless relays
  • Requires Certification

Specifications

Brand Model Compatibility:
Smatrix Pulse
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov