This product requires certification to purchase.

R32 x 1-1/2 in. PEX Expansion x MPT Brass Adapter Elbow

You last purchased this on
 
Uponor

R32 x 1-1/2 in. PEX Expansion x MPT Brass Adapter Elbow

  • Fast #
  • Part #UQ4153215
  • Item #4580485
  • Manufacturer Part #Q4153215
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

R32 x 1-1/2 in. PEX Expansion x MPT Brass Adapter Elbow

  • Fast #
  • Part #UQ4153215
  • Item #4580485
  • Manufacturer Part #Q4153215
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • TruFLOW brass manifold transition that securely, easily connects the R32 manifold union nut to PEX pipe
  • Requires a ProPEX tool to make the ProPEX connection
  • ProPEX rings sold separately
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-283, ASTM B-283M, ASTM F-877, ASTM F-1960
End Connection 1:
F1960
End Connection 2:
Male Threaded
End Connections:
F1960 x Male Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Brass
Maximum Temperature:
220
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
120 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov