This product requires certification to purchase.

3/4 in. x 100 ft. PEX-A Tubing Coil with 1 in. Insulation in White

You last purchased this on
 
Uponor

Wirsbo hePEX™ 3/4 in. x 100 ft. PEX-A Tubing Coil with 1 in. Insulation in White

  • Fast #
  • Part #UA6150750
  • Item #5161034
  • Manufacturer Part #A6150750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Wirsbo hePEX™ 3/4 in. x 100 ft. PEX-A Tubing Coil with 1 in. Insulation in White

  • Fast #
  • Part #UA6150750
  • Item #5161034
  • Manufacturer Part #A6150750
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic heating and cooling or radiant heating and cooling applications
  • The piping is approved for direct burial in soil, provided it is not exposed to groundwater
  • Uponor recommends adding 1?2" of insulation to accommodate for foam compression in direct-burial applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
AWWA:
AWWA C-904
Application:
Heating and Cooling
CSA Certified:
CSA B-137.5, CSA B-214
Collection:
Wirsbo hePEX™
Diameter - Outside:
5/64 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
No