This product requires certification to purchase.

100 ft. x 1 in. Plastic Tubing

You last purchased this on
 
Uponor

Wirsbo hePEX™ 100 ft. x 1 in. Plastic Tubing

  • Fast #
  • Part #UA6151000
  • Item #5161007
  • Manufacturer Part #A6151000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Wirsbo hePEX™ 100 ft. x 1 in. Plastic Tubing

  • Fast #
  • Part #UA6151000
  • Item #5161007
  • Manufacturer Part #A6151000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic heating and cooling or radiant heating and cooling applications
  • The piping is approved for direct burial in soil, provided it is not exposed to groundwater
  • Uponor recommends adding 1?2" of insulation to accommodate for foam compression in direct-burial applications
  • Requires Certification

Documents


Specifications

Application:
Heating and Cooling
Collection:
Wirsbo hePEX™
Diameter - Outside:
3-9/100 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF Certified:
No
PipeTubing Size:
1 in
UL Listed:
No