5/16 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
Wirsbo hePEX™ 5/16 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heat-transfer tubing with an EVOH oxygen diffusion barrier - used for closed-loop radiant heating applications
- Approved fitting systems include ProPEX and APR
- Long life heating elements
- Four wire configuration
- Operating costs reduced with the 1-1/2 in rigid polyurethane foam insulation
- Surface mounted thermostat provides automatic temperature control
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- Wirsbo hePEX™
- Color Finish Name:
- White
- Diameter - Outside:
- 1/64 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/16 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No