5/8 in. Mat
Wirsbo hePEX™ 5/8 in. Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Radiant Rollout™ Mat features 1?2" or 5?8" Wirsbo hePEX™ tubing that has an oxygen diffusion barrier that meets German DIN 4726/9
- The mat can include a 3?4" reverse-return header with 3?4" ProPEX EP fittings that is pressurized to 20 psi to ensure system integrity
- The mat can also be designed without a reverse-return header
- In this instance, it is not repressurized and can connect to a wall manifold such as the TruFLOW™ Classic Manifold
Documents
Specifications
- PipeTubing Size:
- 5/8 in
- UPC:
- 673372337472