This product requires certification to purchase.

Radiant Panel - 6" o.c. - 4 Runs

You last purchased this on
 
Uponor

Xpress Trak™ Radiant Panel - 6" o.c. - 4 Runs

  • Fast #
  • Part #UA5070641
  • Item #10109365
  • Manufacturer Part #A5070641
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Xpress Trak™ Radiant Panel - 6" o.c. - 4 Runs

  • Fast #
  • Part #UA5070641
  • Item #10109365
  • Manufacturer Part #A5070641
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Designed for fast, efficient installation of radiant heating in new home construction or remodels
  • Lightweight XPS foam at its core to provide a low-mass radiant solution for faster response times
  • Laminated with a highly conductive aluminum surface that has complete contact with the radiant piping for greater heat transfer
  • Natural moisture resistance of the XPS foam eliminates the need to caulk edges or grooves in the panel
  • Straight runs and return bends integrated into one panel for quick, easy ordering and faster installations
  • Low 5/8" profile with 6" on-center pipe spacing
  • For use with 5/16" Wirsbo hePEX™ oxygen-barrier radiant heating pipe
  • Compressive strength of 49 psi to eliminate floor deflection
  • Simply adhere the panels to a wood subfloor or a concrete slab
  • Requires Certification

Specifications

Application:
Construction, Residential
Collection:
Xpress Trak™
Height:
5/8 in
Length:
23-5/8 in
Material:
Aluminum, Foam
Maximum Temperature:
150
Product Type:
Panel
Width:
47-1/4 in