This product requires certification to purchase.

Residential Water/Steam Boiler 109 MBH Oil

You last purchased this on
 
U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 109 MBH Oil

  • Fast #
  • Part #UPV8H3WTTLWF
  • Item #5172929
  • Manufacturer Part #PV8H3WT-TLWF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 109 MBH Oil

  • Fast #
  • Part #UPV8H3WTTLWF
  • Item #5172929
  • Manufacturer Part #PV8H3WT-TLWF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
85.00 %
Application:
Residential
BTU:
109000
BTU Heat Rating:
125000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
V8H™ Series
Depth:
17-1/8 in
Energy Star Compliant:
Yes
Flow Rate:
1.05 gph
Height:
32-1/4 in
Ignition System:
Oil Fired
Input (MBH):
109 MBH
Material:
Cast Iron
Media:
Hot Water/Steam
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Atmospheric Vent
Width:
24 in