86% - 201 MBH - Oil Fired - 3-Pass Cast Iron Steam Boiler - less Burner & Heater
MegaSteam™ 86% - 201 MBH - Oil Fired - 3-Pass Cast Iron Steam Boiler - less Burner & Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oil Steam boiler, with multi-pass combustion and extra-dry steam supports and additional corrosion warranty to re-assure customers. Near boiler piping kits available.
- Multi-pass heat exchanger optimizes efficiency
- 99% dry steam
- Stable waterline fights corrosion
- Free corrosion warranty coverage, 5 year limited
- Pre-fabricated near-boiler piping kit is a popular, time-saving option
- Service extras: Reversable swing burner door, no target wall, removable rear plates
- Beckett and Carlin burners available
- Optional Tankless Water heater attachment
Specifications
- AFUE:
- 86.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 201000
- BTU Heat Rating:
- 151000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- MegaSteam™
- Condensing:
- No
- Depth:
- 71 in
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 201 MBH
- Installation Type:
- Floor Mount
- Length:
- 26-5/8 in
- MBH:
- 231
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 50 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 25 in