1/15 HP 1050 / 3 SPD 1261 208-230 V 60 HZ 42Y
1/15 HP 1050 / 3 SPD 1261 208-230 V 60 HZ 42Y
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Continuous Duty, Air Over
- 24” Line Leads Unless Otherwise Noted
- Automatic Reset Thermal Overload Protector
- Connection Information Furnished in the Nameplate Data
Specifications
- AMP:
- 0.5
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 4-9/10 in
- Fan Speeds:
- 3
- Horsepower:
- 1/15 hp
- Length:
- 27-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 8-3/10 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230V
- Weight:
- 7.76 lb