This product requires certification to purchase.

1/15 HP 1550 RPM 1469P 115/208-230 V 60 HZ 42Y

You last purchased this on
 
US Motors

1/15 HP 1550 RPM 1469P 115/208-230 V 60 HZ 42Y

  • Fast #
  • Part #USM1469P
  • Item #9581348
  • Manufacturer Part #1469P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/15 HP 1550 RPM 1469P 115/208-230 V 60 HZ 42Y

  • Fast #
  • Part #USM1469P
  • Item #9581348
  • Manufacturer Part #1469P
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Self Aligning Bearings
  • Holes Provided For Attaching a BX Connector
  • Resilient Hub Rings, 2 1/4" Diameter
  • 30" Leads
  • Dual Voltage Easily Changed By Quick Connects
  • Class B insulation
  • 3/8" Diameter Shafts With 1/2" Adapters
  • Extended Thru-Bolts
  • Automatic Reset Thermal Overload Protector
  • Mounting Bracket Provided At Shaft End
  • Requires Certification

Specifications

AMP:
1.3, 0.7
Blower Type:
Direct Drive
CSA Certified:
Yes
Diameter:
4-9/10 in
Fan Speeds:
1
Horsepower:
1/15 hp
Length:
10-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
Shaft Length:
3-1/2 in
Shaft Size:
3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/208-230V
Weight:
8.38 lb