This product requires certification to purchase.

1/2 HP 1100 / 3 SPD 8683 208-230 V 60 HZ 48Y

You last purchased this on
 
US Motors

1/2 HP 1100 / 3 SPD 8683 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM8683
  • Item #9581300
  • Manufacturer Part #8683
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/2 HP 1100 / 3 SPD 8683 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM8683
  • Item #9581300
  • Manufacturer Part #8683
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • OEM Replacement For Specific Mfg.
  • Requires Certification

Documents


Specifications

AMP:
2
Diameter:
5-3/5 in
Fan Speeds:
3
Horsepower:
1/2 hp
Length:
19 in
Material:
Steel
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1100
RPM Range:
900-1150
Shaft Length:
3-3/4 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208/230V