1/2 HP 1140 RPM D12CPA3PH9 115/230 V 60 HZ 56H
1/2 HP 1140 RPM D12CPA3PH9 115/230 V 60 HZ 56H
Product Details
Product Details
- Class A or B Insulation
- Reversible Rotation
- 60 Hertz
- Continuous Duty
Specifications
- AMP:
- 4.8, 2.4
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1/2 hp
- Length:
- 15-8/25 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V