This product requires certification to purchase.

1/2 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

You last purchased this on
 
US Motors

1/2 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

Brand image
You last purchased this on
 
US Motors

1/2 hp 1725 RPM 115V Single Phase Belt Drive Blower Motor

  • Fast #
  • Part #USM8200
  • Item #1716581
  • Manufacturer Part #8200
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blower/fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Resilient base
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
8
Blower Type:
Belt Drive
Diameter:
5-3/5 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/2 hp
Length:
9-24/25 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open
OEM Part:
No
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115V
Watts:
0.4 kW



Customers Also Bought
1–6 of 18 items
Part #MAR08047
Item #7927386
3.9 out of 5 Customer Rating
Requires Certification
Part #MAR12905
Item #1810354
4.9 out of 5 Customer Rating
Requires Certification
Part #SSPP6
Item #76060
5 out of 5 Customer Rating
Requires Certification
Part #MAR14288
Item #4493119
4.8 out of 5 Customer Rating
Requires Certification
Part #USM5455
Item #3099225
3.7 out of 5 Customer Rating
Requires Certification
Part #USM5457
Item #3305323
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #USM8904
Item #1576104
3.1 out of 5 Customer Rating
Requires Certification
Part #USM5433
Item #7934592
3.6 out of 5 Customer Rating
Requires Certification
Part #USM6633
Item #8061984
3.3 out of 5 Customer Rating
Requires Certification
Part #USM8000
Item #1716677
5 out of 5 Customer Rating
Requires Certification
Part #USM5432
Item #7934594
5 out of 5 Customer Rating
Requires Certification
Part #USM56205S
Item #9958480
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing