1/2 HP 850 RPM 8102 115/230 V 60 HZ 48YZ
1/2 HP 850 RPM 8102 115/230 V 60 HZ 48YZ
Product Details
Product Details
- Continuous Duty
- PSC Models Include Capacitor Mounted With Cover
- Clockwise Drive End Rotation
- Automatic Reset Thermal Overload Protection
- Studs For Mounting Fan Guard
- 1.0 Service Factor Except Where Noted
- Terminal Board With Side Conduit Plug Unless Noted
Specifications
- AMP:
- 6, 3
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/2 hp
- Length:
- 12-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 850
- RPM Range:
- 0-899
- Shaft Length:
- 2-5/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 22 lb