This product requires certification to purchase.

1/3 hp 1075 RPM 460V Single Phase Condenser Motor

You last purchased this on
 
US Motors

1/3 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #USM3737
  • Item #1587920
  • Manufacturer Part #3737
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/3 hp 1075 RPM 460V Single Phase Condenser Motor

  • Fast #
  • Part #USM3737
  • Item #1587920
  • Manufacturer Part #3737
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Condenser fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
1.3
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/3 hp
Length:
11-43/50 in
Material:
Steel
Maximum Temperature:
60
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 60 Deg C
UL Listed:
Yes
Volts:
460V