This product requires certification to purchase.

1/3 HP 1100 RPM 4746 115 V 60 HZ 48Y

You last purchased this on
 
US Motors

1/3 HP 1100 RPM 4746 115 V 60 HZ 48Y

  • Fast #
  • Part #USM4746
  • Item #9580755
  • Manufacturer Part #4746
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/3 HP 1100 RPM 4746 115 V 60 HZ 48Y

  • Fast #
  • Part #USM4746
  • Item #9580755
  • Manufacturer Part #4746
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Capacitor Included And Mounted On PSC Models
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty
  • Ball Bearings Unless Noted
  • 40°C Ambient Rated
  • 1 .0 Service Factor
  • Requires Certification

Specifications

AMP:
4.4
Blower Type:
Direct Drive
CSA Certified:
Yes
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
1/3 hp
Length:
13 in
Material:
Steel
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1100
RPM Range:
900-1150
Shaft Length:
3-1/4 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115V
Watts:
9 W
Weight:
17 lb