This product requires certification to purchase.

1/3 HP 1725 & 1425 RPM D13CP2Z49 115/230 & 110/220 V 60 HZ 48

You last purchased this on
 
US Motors

1/3 HP 1725 & 1425 RPM D13CP2Z49 115/230 & 110/220 V 60 HZ 48

  • Fast #
  • Part #USMD13CP2Z49
  • Item #9581299
  • Manufacturer Part #D13CP2Z49
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/3 HP 1725 & 1425 RPM D13CP2Z49 115/230 & 110/220 V 60 HZ 48

  • Fast #
  • Part #USMD13CP2Z49
  • Item #9581299
  • Manufacturer Part #D13CP2Z49
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class A or B Insulation
  • Reversible Rotation
  • 60 Hertz
  • Continuous Duty
  • Requires Certification

Specifications

AMP:
3.8, 1.9
CSA Certified:
Yes
Diameter:
5-3/5 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/3 hp
Length:
12-3/4 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-1/5 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/230V, 110/220V
Weight:
17.5 lb