1/3 HP 1725 & 1425 RPM FD13BM2PZYR 115/230 V 60 & 50 HZ 56Y
1/3 HP 1725 & 1425 RPM FD13BM2PZYR 115/230 V 60 & 50 HZ 56Y
Product Details
Product Details
- Class B Insulation
- Manual Reset Thermal Overload Protector
- 1/2 HP & Above Have ODE Shaft Extension for Hand Crank
- Ball Bearings
- Reversible Rotation
- Footless (except where noted)
Specifications
- AMP:
- 5.3, 2.6, 5.9, 3.0
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 14 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-3/4 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 22 lb