1/3 HP 825 / 2 SPD 8675 208-230 V 60 HZ 48Y
1/3 HP 825 / 2 SPD 8675 208-230 V 60 HZ 48Y
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Class B Insulation
- Suitable for Use With 370V Capacitors
- Extended Studs
- 30" Leads
- Hubless Lead End
- Drain Holes Both Ends
- Reversible Rotation (Unless otherwise noted)
- Automatic Reset Thermal Overload Protector
- Continuous Duty
Specifications
- AMP:
- 2
- Diameter:
- 5-3/5 in
- Horsepower:
- 1/3 hp
- Length:
- 15 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- Volts:
- 208-230V