This product requires certification to purchase.

1/3 HP 825 RPM 8667 230 V 60 HZ 48Y

You last purchased this on
 
US Motors

1/3 HP 825 RPM 8667 230 V 60 HZ 48Y

  • Fast #
  • Part #USM8667
  • Item #9581353
  • Manufacturer Part #8667
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/3 HP 825 RPM 8667 230 V 60 HZ 48Y

  • Fast #
  • Part #USM8667
  • Item #9581353
  • Manufacturer Part #8667
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High Efficiency ECONOMIZER® Rated (except as noted)
  • Capacitor Mounting Holes In Frame Band
  • Continuous Duty, Air Over
  • Water Slinger
  • Designed for use with 370V Capacitors
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • Class B Insulation
  • Extended Studs are 8-32 UNC Thread unless otherwise noted
  • 30" Leads
  • Requires Certification

Specifications

AMP:
2
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
1/3 hp
Length:
15-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
825
RPM Range:
0-899
Shaft Length:
6 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230V