1/4 hp 1050 RPM 115V Single Phase Blower Motor
1/4 hp 1050 RPM 115V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blower/fan motor
- Reversible rotation
- Class B insulation
- Self-aligning ball bearing
- Ring/stud mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 2.8
- Diameter:
- 5 in
- Frame Size:
- 42
- Horsepower:
- 1/4 hp
- Length:
- 9-69/100 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 0.2 kW