1/4 hp 1075 RPM 208/230V Condenser Motor
1/4 hp 1075 RPM 208/230V Condenser Motor
Product Details
Product Details
- Condenser fan motor
- Reversible rotation
- Class B insulation
- Self-aligning ball bearing
- Ring/stud mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 1.7
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Open
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V