1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Condenser fan motor
- Reversible rotation
- Sleeve bearings
- Class B insulation
- Up/down, thru-bolt, or band mounting
- Automatic reset thermal overload protector
- Direct drive
Documents
Specifications
- AMP:
- 1.5
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 9-23/50 in
- Material:
- Steel
- Maximum Temperature:
- 60
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Direct Drive
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- Yes
- Volts:
- 208/230V