1/4 HP 1110 RPM 8230 208-230 V 60 HZ 48Y
1/4 HP 1110 RPM 8230 208-230 V 60 HZ 48Y
Product Details
Product Details
- High Efficiency ECONOMIZER® Rated (except as noted)
- Capacitor Mounting Holes In Frame Band
- Continuous Duty, Air Over
- Water Slinger
- Designed for use with 370V Capacitors
- Automatic Reset Thermal Overload Protector
- Bearings have All Angle Thrust System
- Class B Insulation
- Extended Studs are 8-32 UNC Thread unless otherwise noted
- 30" Leads
Specifications
- AMP:
- 1.6
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/4 hp
- Length:
- 10 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1110
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/4 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- Volts:
- 208-230V
- Weight:
- 11 lb