This product requires certification to purchase.

1/4 HP 1625 RPM 3042 230 V 60 HZ 48Y

You last purchased this on
 
US Motors

1/4 HP 1625 RPM 3042 230 V 60 HZ 48Y

  • Fast #
  • Part #USM3042
  • Item #9581275
  • Manufacturer Part #3042
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/4 HP 1625 RPM 3042 230 V 60 HZ 48Y

  • Fast #
  • Part #USM3042
  • Item #9581275
  • Manufacturer Part #3042
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • OEM Direct Replacements
  • Automatic Reset Thermal Overload Protector
  • Designed for use with 370V Capacitors
  • Requires Certification

Specifications

AMP:
1.4
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
1/4 hp
Length:
13 in
Material:
Steel
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1625
RPM Range:
1400 and Above
Shaft Length:
1-1/2 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230V