This product requires certification to purchase.

1/4 HP 825 / 2 SPD 8674 208-230 V 60 HZ 48Y

You last purchased this on
 
US Motors

1/4 HP 825 / 2 SPD 8674 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM8674
  • Item #9581324
  • Manufacturer Part #8674
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1/4 HP 825 / 2 SPD 8674 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM8674
  • Item #9581324
  • Manufacturer Part #8674
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bearings Have All Angle Thrust System
  • Class B Insulation
  • Suitable for Use With 370V Capacitors
  • Extended Studs
  • 30" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation (Unless otherwise noted)
  • Automatic Reset Thermal Overload Protector
  • Continuous Duty
  • Requires Certification

Documents


Specifications

AMP:
1.5
Diameter:
5-3/5 in
Fan Speeds:
2
Horsepower:
1/4 hp
Length:
15 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
825
RPM Range:
0-899
Shaft Length:
6 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 60 Deg C
UL Listed:
No
Volts:
208-230V